




€283.57/ pieceexcl. VAT
€343.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 8S |
Material | Stainless steel 304 (V2A) |
B | 80 mm |
G | M 20 |
H | 18 mm |
L1 | 226 mm |
L2 | 168 mm |
ØD1 | 30 mm |
S | 15 mm |