STAUFF

STAUFF Weld plate SPAL-7S-M-W4

  • ERIKS:13918072
Image 1
Image 2
Image 1
Image 2
Save to list

€101.02/ pieceexcl. VAT

€122.23incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
7S
Material
Stainless steel 304 (V2A)
B
60 mm
G
M 16
H
12 mm
L1
180 mm
L2
122 mm
ØD1
24 mm
S
10 mm