STAUFF

STAUFF Weld plate SPAL-7S-M-W2/2

  • ERIKS:851485
Image 1
Image 2
Image 1
Image 2
Save to list

€16.28/ pieceexcl. VAT

€19.70incl. VAT

100 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
7S
Material
Steel
Surface protection
Phosphated
B
60 mm
G
M 16
H
12 mm
L1
180 mm
L2
122 mm
ØD1
24 mm
S
10 mm