STAUFF

STAUFF Weld plate SPAL-6S-U-W2

  • ERIKS:14396983
Image 1
Image 2
Image 1
Image 2
Save to list

€11.05/ pieceexcl. VAT

€13.37incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
6S
Material
Steel
Surface protection
Phosphated
B
45 mm
G
M 12
H
8 mm
L1
140 mm
L2
90 mm
ØD1
20 mm
S
10 mm