STAUFF

STAUFF Weld plate SPAL-6S-M-W5

  • ERIKS:763136
Image 1
Image 2
Image 1
Image 2
Save to list

€55.13/ pieceexcl. VAT

€66.71incl. VAT

59 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
6S
Material
Stainless steel 316 (V4A)
B
45 mm
G
M 12
H
8 mm
L1
140 mm
L2
90 mm
ØD1
20 mm
S
10 mm