




€34.87/ pieceexcl. VAT
€42.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 6S |
Material | Stainless steel 304 (V2A) |
B | 45 mm |
G | M 12 |
H | 8 mm |
L1 | 140 mm |
L2 | 90 mm |
ØD1 | 20 mm |
S | 10 mm |