STAUFF

STAUFF Weld plate SPAL-6S-M-W2

  • ERIKS:851477
Image 1
Image 2
Image 1
Image 2
Save to list

€9.57/ pieceexcl. VAT

€11.58incl. VAT

146 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
6S
Material
Steel
Surface protection
Phosphated
B
45 mm
G
M 12
H
8 mm
L1
140 mm
L2
90 mm
ØD1
20 mm
S
10 mm