




€28.81/ pieceexcl. VAT
€34.86incl. VAT
120 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 4S |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
G | M 10 |
H | 8 mm |
L1 | 86 mm |
L2 | 45 mm |
ØD1 | 18 mm |
S | 8 mm |