STAUFF

STAUFF Weld plate SPAL-4S-M-W2

  • ERIKS:851450
Image 1
Image 2
Image 1
Image 2
Save to list

€3.62/ pieceexcl. VAT

€4.38incl. VAT

669 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
4S
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 10
H
8 mm
L1
86 mm
L2
45 mm
ØD1
18 mm
S
8 mm