




€3.72/ pieceexcl. VAT
€4.50incl. VAT
109 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 3S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 10 |
H | 8 mm |
L1 | 74 mm |
L2 | 33 mm |
ØD1 | 18 mm |
S | 8 mm |