STAUFF

STAUFF Weld plate SPAL-3S-M-W2

  • ERIKS:851442
Image 1
Image 2
Image 1
Image 2
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

282 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAL
Group
3S
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 10
H
8 mm
L1
74 mm
L2
33 mm
ØD1
18 mm
S
8 mm