




€396.75/ pieceexcl. VAT
€480.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 12S |
Material | Steel |
Surface protection | Untreated |
B | 180 mm |
G | M 30 |
H | 38 mm |
L1 | 680 mm |
L2 | 534 mm |
ØD1 | 50 mm |
S | 30 mm |