




€381.49/ pieceexcl. VAT
€461.60incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 11S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 160 mm |
G | M 30 |
H | 38 mm |
L1 | 520 mm |
L2 | 395 mm |
ØD1 | 50 mm |
S | 30 mm |