




€1,099.05/ pieceexcl. VAT
€1,329.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 10S |
Material | Stainless steel 304 (V2A) |
B | 120 mm |
G | M 30 |
H | 21 mm |
L1 | 340 mm |
L2 | 265 mm |
ØD1 | 45 mm |
S | 25 mm |