STAUFF

STAUFF Weld plate SP-7-M-W85

  • ERIKS:14744883
Image 1
Image 2
Image 1
Image 2
Save to list

€15.22/ pieceexcl. VAT

€18.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
7
Material
Aluminium
B
30 mm
G
M 6
H
6.5 mm
L1
122 mm
L2
94 mm
ØD
12 mm
S
5 mm