STAUFF

STAUFF Weld plate SP-6-M-W4

  • ERIKS:11356192
Image 1
Image 2
Image 1
Image 2
Save to list

€9.39/ pieceexcl. VAT

€11.36incl. VAT

41 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
6
Material
Stainless steel 304 (V2A)
B
30 mm
G
M 6
H
6.5 mm
L1
88 mm
L2
66 mm
ØD
12 mm
S
3 mm