STAUFF

STAUFF Weld plate SP-6-M-W3

  • ERIKS:11356243
Image 1
Image 2
Image 1
Image 2
Save to list

€2.18/ pieceexcl. VAT

€2.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
6
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
6.5 mm
L1
88 mm
L2
66 mm
ØD
12 mm
S
3 mm