




€1.87/ pieceexcl. VAT
€2.26incl. VAT
297 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SP |
Group | 6 |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 88 mm |
L2 | 66 mm |
ØD | 12 mm |
S | 3 mm |