




€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SP |
Group | 5D |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 8 |
H | 6 mm |
L | 110 mm |
ØD | 14 mm |
S | 5 mm |