STAUFF

STAUFF Weld plate SP-5-U-W4

  • ERIKS:14396969
Image 1
Image 2
Image 1
Image 2
Save to list

€8.47/ pieceexcl. VAT

€10.25incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
5
Material
Stainless steel 304 (V2A)
B
30 mm
G
1/4–20 UNC
H
6.5 mm
L1
71 mm
L2
52 mm
ØD
12 mm
S
3 mm