STAUFF

STAUFF Weld plate SP-5-M-W3

  • ERIKS:11356241
Image 1
Image 2
Image 1
Image 2
Save to list

€1.70/ pieceexcl. VAT

€2.06incl. VAT

401 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
5
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
6.5 mm
L1
71 mm
L2
52 mm
ØD
12 mm
S
3 mm