STAUFF

STAUFF Weld plate SP-4D-M-W2-OV

  • ERIKS:14396960
Image 1
Image 2
Image 1
Image 2
Save to list

€2.13/ pieceexcl. VAT

€2.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
SP
Group
4D
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 8
H
6 mm
L
85 mm
ØD
14 mm
S
5 mm