STAUFF

STAUFF Weld plate SP-4-M-W3

  • ERIKS:11356239
Image 1
Image 2
Image 1
Image 2
Save to list

€1.60/ pieceexcl. VAT

€1.94incl. VAT

845 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
4
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
6.5 mm
L1
60 mm
L2
40 mm
ØD
12 mm
S
3 mm