




€1.46/ pieceexcl. VAT
€1.77incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SP |
Group | 2 |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | 1/4–20 UNC |
H | 6.5 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD | 12 mm |
S | 3 mm |