




€4.41/ pieceexcl. VAT
€5.34incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SP |
Group | 1D |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
B1 | 60 mm |
B2 | 30.5 mm |
G | M 6 |
H | 6.5 mm |
L1 | 36 mm |
L2 | 20 mm |
ØD | 12 mm |
S | 3 mm |