STAUFF

STAUFF Weld plate SP-1D-M-W4

  • ERIKS:944548
Image 1
Image 2
Image 1
Image 2
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

118 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
SP
Group
1D
Material
Stainless steel 304 (V2A)
B
30 mm
G
M 6
H
6.5 mm
L
37 mm
ØD
12 mm
S
3 mm