




€1.55/ pieceexcl. VAT
€1.88incl. VAT
167 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SP |
Group | 1D |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L | 37 mm |
ØD | 12 mm |
S | 3 mm |