




€4.39/ pieceexcl. VAT
€5.31incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SP |
Group | 1 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
G | 1/4–20 UNC |
H | 6.5 mm |
L1 | 31.5 mm |
L2 | 10 mm |
ØD | 12 mm |
S | 3 mm |