STAUFF

STAUFF Weld plate SP-1-M-W5

  • ERIKS:777102
Image 1
Image 2
Image 1
Image 2
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

151 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
SP
Group
1
Material
Stainless steel 316 (V4A)
B
30 mm
G
M 6
H
6.5 mm
L1
31.5 mm
L2
10 mm
ØD
12 mm
S
3 mm