




€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU-SP |
Group | 3 |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 8 |
H | 10.3 mm |
L1 | 57.5 mm |
L2 | 15 mm |
ØD | 14 mm |
S | 5 mm |