STAUFF

STAUFF Weld plate LBBU-SP-2-M8-W2

  • ERIKS:14396709
Image 1
Image 2
Image 1
Image 2
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBBU-SP
Group
2
Material
Steel
Surface protection
Phosphated
B
20 mm
G
M 8
H
10.3 mm
L1
39 mm
L2
9 mm
ØD
14 mm
S
5 mm