




€1.04/ pieceexcl. VAT
€1.26incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU-SP |
Group | 1D |
Material | Steel |
Surface protection | Phosphated |
B | 20 mm |
G | M 8 |
H | 10.3 mm |
L1 | 50 mm |
ØD | 14 mm |
S | 5 mm |