




€134.56/ pieceexcl. VAT
€162.82incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 9S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 180 mm |
B2 | 91 mm |
G | M 24 |
H | 21 mm |
L1 | 270 mm |
L2 | 205 mm |
ØD1 | 35 mm |
S | 15 mm |