




€113.29/ pieceexcl. VAT
€137.08incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 8S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 160 mm |
B2 | 81 mm |
G | M 20 |
H | 18 mm |
L1 | 226 mm |
L2 | 168 mm |
ØD1 | 30 mm |
S | 15 mm |