STAUFF

STAUFF Weld plate for double clamps SPAS-8S-M-W1

  • ERIKS:11356213
Image 1
Image 2
Image 1
Image 2
Save to list

€96.27/ pieceexcl. VAT

€116.49incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAS
Group
8S
Material
Steel
Surface protection
Untreated
B1
160 mm
B2
81 mm
G
M 20
H
18 mm
L1
226 mm
L2
168 mm
ØD1
30 mm
S
15 mm