




€48.65/ pieceexcl. VAT
€58.87incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 7S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 120 mm |
B2 | 61 mm |
G | M 16 |
H | 12 mm |
L1 | 180 mm |
L2 | 122 mm |
ØD1 | 24 mm |
S | 10 mm |