STAUFF

STAUFF Weld plate for double clamps SPAS-6S-M-W3

  • ERIKS:11356332
Image 1
Image 2
Image 1
Image 2
Save to list

€27.47/ pieceexcl. VAT

€33.24incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAS
Group
6S
Material
Steel
Surface protection
Zinc-Nickel
B1
90 mm
B2
46 mm
G
M 12
H
8 mm
L1
140 mm
L2
90 mm
ØD1
20 mm
S
10 mm