STAUFF

STAUFF Weld plate for double clamps SPAS-6S-M-W2

  • ERIKS:11356327
Image 1
Image 2
Image 1
Image 2
Save to list

€23.68/ pieceexcl. VAT

€28.65incl. VAT

9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAS
Group
6S
Material
Steel
Surface protection
Phosphated
B1
90 mm
B2
46 mm
G
M 12
H
8 mm
L1
140 mm
L2
90 mm
ØD1
20 mm
S
10 mm