STAUFF

STAUFF Weld plate for double clamps SPAS-3S-M-W3

  • ERIKS:11356329
Image 1
Image 2
Image 1
Image 2
Save to list

€10.13/ pieceexcl. VAT

€12.26incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAS
Group
3S
Material
Steel
Surface protection
Zinc-Nickel
B1
60 mm
B2
30.5 mm
G
M 10
H
8 mm
L1
74 mm
L2
33 mm
ØD1
18 mm
S
8 mm