




€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 3S |
Material | Steel |
Surface protection | Phosphated |
B1 | 60 mm |
B2 | 30.5 mm |
G | M 10 |
H | 8 mm |
L1 | 74 mm |
L2 | 33 mm |
ØD1 | 18 mm |
S | 8 mm |