




€664.95/ pieceexcl. VAT
€804.59incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 12S |
Material | Steel |
Surface protection | Untreated |
B1 | 364 mm |
B2 | 186 mm |
G | M 30 |
H | 38 mm |
L1 | 680 mm |
L2 | 534 mm |
ØD1 | 50 mm |
S | 30 mm |