STAUFF

STAUFF Weld plate for double clamps SPAS-11S-M-W1

  • ERIKS:11356203
Image 1
Image 2
Image 1
Image 2
Save to list

€464.26/ pieceexcl. VAT

€561.75incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
SPAS
Group
11S
Material
Steel
Surface protection
Untreated
B1
324 mm
B2
166 mm
G
M 30
H
38 mm
L1
520 mm
L2
395 mm
ØD1
50 mm
S
30 mm