




€316.75/ pieceexcl. VAT
€383.27incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAS |
Group | 10S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 240 mm |
B2 | 121 mm |
G | M 30 |
H | 21 mm |
L1 | 340 mm |
L2 | 265 mm |
ØD1 | 45 mm |
S | 25 mm |