STAUFF

STAUFF Water absorbing Off-Line filter OLSW-1-60-H-B-A-10-V-O-A

  • ERIKS:14737514
Image 1
Save to list

€2,942.42/ pieceexcl. VAT

€3,560.33incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
OLSW
Type
Offline Filter Unit
Number of filter housings
1
Code digit
OLSW-1-60-H-B-A-10-V-O-A
Max. oilflow
4.2 l/min
Connection
Suction side G1/2 , return side G1/2
With dirt indicator
Optic
Voltage
230/400 VAC 50Hz
Filter element included
Yes
Filter element material
Cellulose
Filter fineness
0.5 µm
Material sealing
NBR
Power
0.18 kW
Options
Water absorption element, 10µm