

€0.05/ pieceexcl. VAT
€0.06incl. VAT
2847 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | US-W |
Group | 1-8/1D |
Material | Steel |
Surface protection | Zinc-Nickel |
DIN Standard | DIN 3015-1 |