
€94.40/ pieceexcl. VAT
€114.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | HIM |
Code digit | HIM-VE-B-B5.0 |
Connection | 1/2" BSP |
With dirt indicator | Visual, electrical |
Material sealing | NBR |
Options | Differential pressure seting 5,0 bar |