




€15.56/ pieceexcl. VAT
€18.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SPD |
Group | 2 |
Material | Stainless steel 316 (V4A) |
B1 | 60 mm |
B2 | 30.5 mm |
G | M 6 |
H | 6.5 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD | 12 mm |
S | 3 mm |