STAUFF

STAUFF Twin weld plate DSP-5-75-M-W3

  • ERIKS:11356270
Image 1
Image 2
Image 1
Image 2
Save to list

€3.81/ pieceexcl. VAT

€4.61incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DSP
Group
5
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
6.5 mm
L1
145 mm
L2
52 mm
L3
75 mm
ØD
12 mm
S
3 mm