




€3.36/ pieceexcl. VAT
€4.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DSP |
Group | 5 |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 145 mm |
L2 | 52 mm |
L3 | 75 mm |
ØD | 12 mm |
S | 3 mm |