STAUFF

STAUFF Twin weld plate DSP-1a-40-M-W3

  • ERIKS:11356286
Image 1
Image 2
Image 1
Image 2
Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DSP
Group
1A
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H
6.5 mm
L1
77 mm
L2
20 mm
L3
37 mm
ØD
12 mm
S
3 mm